Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/4in Hand Socket
- Mfr # 685288
- Zoro # G523580659
original price:Â $75.70 , new price: $68.13 , 10 percent off
new price:Â
$
68.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685288
- Zoro #
- G523580659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/4 Inch 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 685288 Hand Socket This 3/4in drive, 2 3/4in hand socket is built for professional service work where strength, fit, and long-term durability matter. With a 90mm (3.54in) overall length, it offers a practical profile for controlled handling and repeatable results. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds corrosion resistance while helping the socket hold up to heavy daily use and tough shop conditions. Key Benefits 3/4in drive size with 2 3/4in socket opening for heavy-duty applications. 90mm (3.54in) overall length supports stable engagement and controlled handling. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish resists corrosion and stands up to frequent shop use. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping identification simple and durability high. SKU: 685288. When consistent fit, corrosion resistance, and long-term reliability are priorities, it's a dependable addition to a 3/4in drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.