Shop GENIUS TOOLS
Create Account
1/2in Dr. Extension Bar, 250mmL (Old Item # 424320)
- Mfr # 424250
- Zoro # G423579555
original price:Â $13.23 , new price: $11.91 , 9 percent off
new price:Â
$
11.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 424250
- Zoro #
- G423579555
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 250mm Length 1/2 Inch Drive Durable Chrome Vanadium Steel - 424250 Socket Extension This 1/2in drive extension bar adds reach between your ratchet and socket, helping access fasteners in tighter or recessed areas. With a 250mm (9.84in) length, it's sized for everyday shop and garage tasks where a standard socket setup falls short. Built from chromium-vanadium steel alloy, it's designed for strength and durability with anti-corrosive properties. Stamped size markings and a matte, easy-clean finish support quick identification and consistent tool organization. Key Benefits 1/2in drive extension increases reach for improved access in tight spaces. 250mm (9.84in) overall length balances clearance, control, and versatility. Chrome vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties and matte finish help resist wear and clean easily. Stamped size marking supports fast identification and better tool organization. Spring-loaded detent ball helps keep sockets securely latched during use. Drive end through-hole allows locking onto the drive tang for secure fit. Designed for professional technicians, this extension bar is built to handle repeated heavy use while maintaining secure socket retention and reliable fitment. SKU: 424250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.