Shop GENIUS TOOLS
Create Account
1/2in Dr. Wobble Extension Bar 125mmL
- Mfr # 420005B
- Zoro # G723580046
original price:Â $14.13 , new price: $12.72 , 9 percent off
new price:Â
$
12.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420005B
- Zoro #
- G723580046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 125mm Length 1/2 Inch Drive Durable Chrome Finish - 420005B Wobble Extension Bar This 1/2 inch drive wobble extension bar adds controlled angle flexibility and extra reach when a straight extension cannot align with a fastener. The 125mm (4.92 inch) length helps bridge tight engine bays, recessed bolts, and crowded assemblies while keeping the tool setup compact. Built from chrome vanadium steel with an anti-corrosive chrome finish, it is designed for long service life in professional toolboxes. Size markings are stamped for quick identification, and a spring-loaded detent ball helps keep sockets securely latched during use. Key Benefits 1/2 inch drive and 125mm length balance reach with compact handling. Wobble end increases usable angles for awkward access without losing engagement. Spring-loaded detent ball helps keep sockets securely latched during operation. Chrome vanadium steel construction supports high strength and long-term durability. Chrome finish resists corrosion in workshop and field conditions. Permanently stamped size markings simplify organization and fast tool selection. Meets or exceeds ANSI standards for dependable performance and safety expectations. SKU: 420005B. Designed for professional technicians and heavy daily use, this wobble extension improves access and control when working around obstructions or at slight angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.