Shop GENIUS TOOLS
Create Account
1/4in Dr. Wobble Extension Bar, 100 mmL
- Mfr # 220004B
- Zoro # G423578671
original price:Â $6.23 , new price: $5.61 , 9 percent off
new price:Â
$
5.61
/ea
Sold in multiples of 2 for
$11.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220004B
- Zoro #
- G423578671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 100mm Length 1/4 Inch Drive Chrome Vanadium Steel - 220004B Wobble Extension Bar This 1/4 inch drive wobble extension bar adds controlled reach for socket work, especially where straight access is limited. The 100mm (3.94 inch) length helps extend a ratchet or driver while maintaining manageable handling and positioning. Built from chrome vanadium steel alloy, it's designed for strength, durability, and corrosion resistance. The wobble end and detent ball retention are intended to keep sockets attached securely while allowing a wider range of usable working angles. Key Benefits 1/4 inch drive wobble extension improves access in constrained working angles. 100mm (3.94 inch) overall length balances extra reach with control. Chrome vanadium steel alloy provides high strength and corrosion resistance. Spring-loaded detent ball helps keep sockets securely latched during use. Wobble end offers broader usable angles versus a fixed straight extension. Permanently stamped size marking supports fast identification and organization. Meets or exceeds ANSI standards for quality and reliable shop performance. Designed for professional technicians and durable enough for repeated heavy use, this extension bar focuses on dependable socket retention, improved access, and long-term resilience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.