Shop GENIUS TOOLS
Create Account
1/2in Dr. Hinge Handle
- Mfr # 480446A
- Zoro # G123580240
original price:Â $45.53 , new price: $40.98 , 9 percent off
new price:Â
$
40.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480446A
- Zoro #
- G123580240
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/2 Inch Drive Heavy-Duty Steel Construction for High Torque Applications - 480446A Hinge Handle Built for 1/2 inch drive service work, this hinge handle is designed to provide controlled leverage and flexible access. The 380mm (14.96 inch) length helps balance reach and torque while maintaining manageable handling in a busy tool kit. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it supports long-term durability in demanding environments. A knurled metal handle improves grip, and the hinge mechanism offers 180 degrees of movement to help position the drive end for better access. Key Benefits 1/2 inch drive hinge handle design supports high torque applications and flexibility. 380mm (14.96 inch) overall length balances reach, leverage, and tool control. Chromium-vanadium steel alloy construction delivers strength, durability, and anti-corrosive protection. Knurled metal handle increases grip for safer, steadier handling under load. 180-degree hinge movement helps adjust working angle for improved accessibility. Meets or exceeds ANSI standards for consistent professional tool performance. SKU: 480446A. Designed for professional technicians and heavy use, this hinge handle emphasizes durable materials, dependable standards compliance, and practical ergonomics. The combination of a knurled grip and 180-degree movement helps maintain control while adapting the handle angle to suit different access needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.