Shop GENIUS TOOLS
Create Account
3/4in Dr. Reversible Ratchet Handle
- Mfr # 680666R
- Zoro # G123583845
original price:Â $162.66 , new price: $146.39 , 10 percent off
new price:Â
$
146.39
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680666R
- Zoro #
- G123583845
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/4 Inch Drive with Tube Handle Chrome Molybdenum Durable Construction - 680666R Professional Ratchet Handle Built for demanding service work, this 3/4in drive reversible ratchet handle is designed to provide controlled fastening and loosening with reliable direction changes. The tube-style metal handle supports a steady grip while helping deliver leverage where larger drive sizes are required. Constructed from Chromium Molybdenum Alloy Steel, it focuses on strength for heavy use while offering anti-corrosive properties for long-term durability. With a 500mm (19.69in) overall length, it balances reach and torque for professional toolboxes and shop environments. Key Benefits 3/4in drive reversible ratchet handle supports fast direction changes during service work. Tube-style metal handle provides a stable grip for controlled leverage. 500mm (19.69in) overall length helps reach hardware while maintaining torque. Chromium Molybdenum Alloy Steel construction delivers high strength under heavy load. Anti-corrosive properties help resist wear in demanding shop conditions. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 680666R is designed for professional technicians who rely on durable hand tools daily. The combination of 3/4in drive sizing, a long 500mm handle, and Chrome Molybdenum alloy construction supports repetitive heavy-duty use while maintaining consistent performance and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.