Shop GENIUS TOOLS
Create Account
3/8in Dr. T-Handle (Universal Joint), 700mm Shank Length
- Mfr # 327003U
- Zoro # G923581645
product price:Â
$
28.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 327003U
- Zoro #
- G923581645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Universal Joint Wrench 3/8 Inch Drive 700mm Extra Long Shank Heavy Duty - 327003U Professional Hand Tool This 3/8in drive T-handle with a universal joint is built for controlled turning and improved access in tight, offset, or awkward fastener locations. The 700mm extra-long shank length provides extended reach while keeping leverage manageable for precise work. Constructed from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance in demanding shop environments. Size markings are stamped for clear, permanent identification, helping keep tool selection fast and organized during service and repair tasks. Key Benefits 3/8in drive T-handle design delivers steady control and comfortable hand positioning. Universal joint head provides high movement to access difficult-to-reach fasteners. 700mm extra-long shank extends reach into deep or obstructed work areas. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Stamped size identification supports quick selection and long-term tool organization. Meets or exceeds ANSI standards for dependable professional shop performance. Designed and made for professional technicians, this heavy-duty universal joint T-handle wrench is intended to hold up to repeated daily use while maintaining fit and function. SKU: 327003U. With its extra-long reach, flexible head movement, and durable steel construction, it supports efficient fastening and service work where standard handles fall short.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.