Shop GENIUS TOOLS
Create Account
1/2in Dr. "Spud" Reversible Ratchet
- Mfr # 480415
- Zoro # G123584118
original price:Â $62.44 , new price: $56.20 , 9 percent off
new price:Â
$
56.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480415
- Zoro #
- G123584118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet Spud Wrench 1/2 Inch Drive Heavy-Duty Construction - 480415 Professional Hand Tool This 1/2in drive reversible ratchet spud wrench is built for controlled turning and fast direction changes in demanding work. The tapered spud handle supports bolt and rivet hole alignment, helping you position hardware while keeping a reliable grip. Manufactured from chromium-vanadium steel alloy with a matte finish, it is designed for strength, durability, and anti-corrosive performance. Overall length is 380mm (14.96 inches) for added reach without sacrificing handling. Key Benefits 1/2in drive reversible ratchet mechanism supports quick direction changes during work. 380mm (14.96in) overall length improves reach while maintaining steady control. Chromium-vanadium steel alloy construction delivers strength for heavy-duty use. Matte finish helps resist corrosion and supports long-term durability. Tapered spud handle aids bolt and rivet hole alignment during setup. Meets or exceeds ANSI standards for consistent fit, function, and performance. Designed for professional technicians and built for long service life, this ratchet spud wrench combines a reversible 1/2in drive with alignment-friendly spud geometry. The corrosion-resistant matte finish and durable alloy construction make it a dependable choice where tool longevity and repeatable performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.