Shop GENIUS TOOLS
Create Account
1/2in Dr. Impact Extension Bar, 250mmL (10in) (Old Item # 480320)
- Mfr # 410010
- Zoro # G423583705
original price:Â $9.64 , new price: $8.68 , 9 percent off
new price:Â
$
8.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410010
- Zoro #
- G423583705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 250mm Length 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 410010 Impact Extension Bar This 1/2in drive impact extension bar adds reach between an impact wrench and socket for improved access around crowded fasteners. With a 250mm (9.84in) overall length, it helps maintain control while extending working distance when a standard socket setup is too short. Built for professional technicians and demanding shop conditions, it features a heat-treated construction and a matte black oxide finish designed to support long-term service. Permanent size stamping supports quick identification when working from a drawer, cart, or tool organizer. Key Benefits 1/2in drive impact extension bar fits common impact sockets and tools. 250mm (9.84in) length provides extra reach without sacrificing handling control. Chrome molybdenum steel construction supports high strength under impact loads. Oil-quenched heat treatment reinforces core strength for long-term durability. Matte black oxide coating helps resist corrosion in harsh shop environments. Permanently stamped size markings enable fast identification and better tool organization. SKU 410010 is designed to deliver consistent fit and dependable performance in professional service work. Its combination of controlled length, durable materials, and clear markings makes it a practical extension for everyday impact fastening tasks, especially when access is limited and reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.