3/8in Dr. Hinge Handle, 200 mmL
- Mfr # 380336
- Zoro # G023582276
product price:Â
$
28.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380336
- Zoro #
- G023582276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 3/8 Inch Drive 200mm Length Durable Steel Construction - 380336 Professional Hinge Handle This 3/8 inch drive hinge handle is built for controlled access and angle adjustment when a fixed handle won't fit the approach. With a 200mm overall length, it balances reach with handling in close quarters while maintaining a solid metal construction. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. A knurled grip supports confident handling, and the 180-degree hinge movement helps position the drive to suit changing clearances. Key Benefits 3/8 inch drive hinge handle provides flexible access with 180-degree movement. 200mm overall length offers reach without sacrificing control in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding work conditions. Knurled metal handle improves grip, reducing slippage for better control. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 380336 is designed for professional technicians who need a durable 3/8 inch drive hinge handle that adjusts to the job. Its steel alloy construction, secure knurling, and ANSI-aligned build focus on reliable handling and repeatable performance during heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.