Shop GENIUS TOOLS
Create Account
1/2in Dr. Speed Handle 490 mmL
- Mfr # 480490
- Zoro # G123583067
original price:Â $36.45 , new price: $32.81 , 9 percent off
new price:Â
$
32.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480490
- Zoro #
- G123583067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Speed Handle 490mm Length 1/2 Inch Drive Heavy-Duty Steel Construction - 480490 Professional Speed Handle Built for consistent, high-torque hand work, this 1/2in drive speed handle uses a 490mm shank length to improve reach and leverage on stubborn fasteners. The design supports controlled turning in tight spaces while keeping the drive connection familiar for professional socket setups. Constructed from Chromium-vanadium steel alloy, it's made to stand up to daily shop conditions with strength and anti-corrosive properties. Stamped size markings help with quick identification during tool organization, so the correct drive size is always easy to confirm. Key Benefits 1/2in drive speed handle for efficient manual turning with socket versatility. 490mm shank length improves leverage and access around hard-to-reach fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. High degree of movement helps position the handle comfortably in tight areas. Permanently stamped size marking supports faster identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. SKU 480490 is designed for professional technicians who need a durable, dependable speed handle that holds up under heavy use. With a long shank for leverage, a flexible working angle for access, and corrosion-resistant materials, it's a practical addition to any 1/2in drive hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.