Shop GENIUS TOOLS
Create Account
3/4in Dr. Air Impact Wrench, 750 ft.-lb./1,016 Nm
- Mfr # 600750
- Zoro # G523581755
original price:Â $498.45 , new price: $448.61 , 10 percent off
new price:Â
$
448.61
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600750
- Zoro #
- G523581755
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/4 Inch Drive 750 ft-lbs High Torque Power Durable Professional Grade - 600750 Air Impact Wrench This 3/4in drive air impact wrench is built for professional fastening and removal where consistent torque and control matter. Designed around a twin hammer mechanism, it delivers strong impact performance for stubborn hardware while maintaining a practical form factor for daily shop use. Operating at 90 psig / 620 kpa, it provides up to 750 ft-lb (1,016 Nm) of torque with a free speed of 6,500 rpm. The forward/reverse control and trigger operation keep handling straightforward, and the 1/4in air inlet supports common air setups with a 3/8in (10 mm) minimum hose size. Key Benefits 750 ft-lb (1,016 Nm) max torque for stubborn fasteners and removals. Twin hammer mechanism supports balanced impacts and long-term durability under load. Runs at 90 psig / 620 kpa for consistent, repeatable shop air performance. 6,500 rpm free speed helps complete fastening tasks quickly and efficiently. Forward/reverse switch and trigger control simplify operation and directional changes. 1/4in air inlet fits common fittings; 3/8in (10 mm) minimum hose recommended. Meets or exceeds ANSI standards for professional tool expectations. Metal construction helps the tool stand up to frequent, heavy use in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.