Shop GENIUS TOOLS
Create Account
3/8in Dr. Air Impact Wrench, 160 ft.-lb./217 Nm
- Mfr # 300300G
- Zoro # G523580987
product price:Â
$
206.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300300G
- Zoro #
- G523580987
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/8 Inch Drive 160 ft-lbs Torque Lightweight High-Performance - 300300G Professional Air Impact Wrench SKU: 300300G. This 3/8 in. drive air impact wrench is built for professional hand-tool work where controlled fastening and removal speed matters. It delivers up to 160 ft-lbs (217 Nm) of torque and runs at 90 psig (620 kpa) working pressure. With a 9,500 rpm free speed, 1/4 in. air inlet, and 3/8 in. (10 mm) minimum hose size, it fits common shop air setups. Forward/reverse switching and a trigger-style control keep operation straightforward and secure during repeated cycles. Key Benefits 160 ft-lbs (217 Nm) max torque for loosening stubborn fasteners efficiently. 3/8 in. drive suits compact impact sockets and general shop fastening. 9,500 rpm free speed supports quick rundown and removal in routine tasks. Operates at 90 psig (620 kpa) for consistent pneumatic performance. Metal construction designed for durability under heavy professional use. Forward/reverse switch and trigger control for confident, controlled operation. Meets or exceeds ANSI standards for professional-grade hand tool expectations. Designed and made for professional technicians, this impact wrench balances output and handling for everyday service work. Rated for a 1/2 in. (13 mm) standard bolt capacity and a pin clutch design, it's engineered to deliver reliable performance while remaining practical for frequent, extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.