Shop GENIUS TOOLS
Create Account
1/2in Dr. Long Anvil Impact Wrench, 500 ft.-lb./678 Nm
- Mfr # 400502
- Zoro # G423582784
product price:Â
$
387.64
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400502
- Zoro #
- G423582784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive Long Anvil 500 ft-lbs High Torque Lightweight - 400502 Professional Air Impact Wrench SKU: 400502. This 1/2in drive long anvil air impact wrench is built around a twin hammer mechanism for consistent impacts and dependable fastener breakaway. It's designed for technicians who need controlled forward/reverse operation, solid torque output, and stable performance at standard shop air pressure. With 500 ft-lb (678 Nm) maximum torque and a 7,000 rpm free speed, it balances power and speed for removal and run-down tasks. Standard pneumatic connections are supported with a 1/4in air inlet and a recommended 3/8in (10 mm) minimum hose size. Key Benefits Delivers up to 500 ft-lb (678 Nm) maximum torque for stubborn fasteners. Twin hammer mechanism supports consistent impacts and long-term durability in daily use. Runs at 90 psig (620 kpa) for predictable power on typical shop air. 7,000 rpm free speed helps reduce time on removal and installation steps. Long anvil 1/2in drive design supports improved reach and socket clearance. Forward/reverse switching and trigger control support secure, straightforward operation. 1/4in air inlet with 3/8in (10 mm) minimum hose size for proper airflow. Professional-grade design and metal construction help the tool hold up under heavy use while staying easy to handle for extended sessions. It's a practical fit for common pneumatic setups where reliable torque, speed, and simple controls matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.