Shop GENIUS TOOLS
Create Account
3/4in Dr. Long Anvil Impact Wrench, 750 ft.-lb./1,016 Nm
- Mfr # 600756
- Zoro # G623581624
product price:Â
$
635.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600756
- Zoro #
- G623581624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 3/4 Inch Drive Long Anvil 750 ft-lbs High Torque Heavy Duty - 600756 Professional Air Impact Wrench SKU: 600756. This 3/4in drive long anvil air impact wrench uses a twin hammer mechanism to deliver up to 750 ft.lb. (1,016 Nm) of max torque at 90 psig / 620 kpa. It's built for heavy-duty fastening and loosening where consistent air power and dependable control matter. Specs include 6,500 rpm free speed, 1/4in air inlet, 3/8in (10 mm) minimum hose size, and 7.0 cfm average air consumption. Overall length is 14in (355 mm) with a 1in (26 mm) standard bolt capacity. Key Benefits 750 ft.lb. max torque handles stubborn fasteners with fewer repeat strikes. Twin hammer design delivers strong impact output for heavy-duty service work. Long anvil reaches recessed fasteners where standard anvils fall short. 6,500 rpm free speed supports fast rundown and efficient removal cycles. 90 psig / 620 kpa operating pressure matches common shop air systems. 1/4in air inlet and 3/8in minimum hose size simplify air setup. Forward/reverse switches and trigger provide straightforward, secure operation. Designed and made for professional technicians, this tool is built for long-term, heavy use while meeting or exceeding ANSI standards. Its metal construction and practical air requirements help keep output consistent, making it a dependable choice for demanding jobs that require controlled, high-torque impact performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.