Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Bit Socket 230mmL
- Mfr # 442+8812
- Zoro # G023583242
original price:Â $27.33 , new price: $24.60 , 9 percent off
new price:Â
$
24.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+8812
- Zoro #
- G023583242
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 442+8812 Professional Bit Socket This professional triple square bit socket is built for technicians who need consistent engagement, secure fitment, and extended reach. With an M12 triple square profile and a 1/2 inch drive, it's designed to work smoothly with standard ratchets and torque tools. The 230mm (9.06 inch) overall length helps access recessed or hard-to-reach fasteners, while stamped size markings support fast identification in busy tool storage. Constructed from high speed steel with anti-corrosive properties, it's made for demanding shop environments and long-term reliability. Key Benefits M12 triple square bit design supports accurate fit and reduced fastener damage. 1/2 inch drive fits common ratchets and shop torque equipment. 230mm (9.06 inch) length improves access in tight or recessed areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide quick identification and better tool organization. Securely attached yet interchangeable bit design supports reliable, repeatable daily use. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this triple square bit socket balances reach, durability, and easy identification to keep work efficient and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.