Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Pentacle Bit Socket 110mmL
- Mfr # 408+5430
- Zoro # G823583213
product price:Â
$
11.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5430
- Zoro #
- G823583213
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+5430, Professional Bit Socket This 1/2in drive T-30 pentacle bit socket is built for secure engagement and consistent torque transfer in professional hand tool setups. With a 110mm overall length, it provides added reach while maintaining control in tight or recessed fastening points. Designed for durability and repeatable performance, the bit and socket are securely attached and interchangeable within compatible tool systems. Size markings are stamped for fast identification and organized storage in shop or mobile toolboxes. Key Benefits 1/2in drive T-30 pentacle bit socket supports stable, accurate fastener engagement. 110mm overall length improves access without sacrificing control during service work. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size marking enables quick identification and cleaner tool organization. Securely attached, interchangeable design stands up to demanding professional technician use. Meets or exceeds ANSI standards for fit, performance, and consistent quality. SKU 408+5430 is a professional-grade bit socket intended for long-term, heavy-use environments. It combines a clearly identified T-30 pentacle bit with a 1/2in drive interface and a 110mm profile, helping maintain efficiency and consistency when working across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.