Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Surface Bit Sockte 55mmL
- Mfr # 440+9010
- Zoro # G123584064
original price:Â $9.43 , new price: $8.49 , 9 percent off
new price:Â
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+9010
- Zoro #
- G123584064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M10 1/2 Inch Drive 55mm Length Durable Construction - 440+9010 Surface Bit Socket This 1/2 inch drive M10 Ribe surface bit socket is built for consistent, repeatable engagement in demanding service work. With a 55mm overall length, it provides practical reach while maintaining stable control on the fastener interface. Constructed from High Speed Steel for strength and durability, the socket also features anti-corrosive properties to help it hold up in tough shop conditions. Permanently stamped size markings support quick identification and better tool organization. Key Benefits 1/2 inch drive M10 Ribe bit socket for secure, accurate fastener engagement. 55mm overall length offers useful reach without sacrificing control. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from demanding working environments. Permanently stamped size markings enable fast identification and improved organization. Securely attached, interchangeable bit design built for professional technicians' needs. Meets or exceeds ANSI standards for dependable fit and performance. SKU 440+9010 is designed for technicians who need a reliable Ribe bit socket that stays consistent under heavy use. The combination of durable steel construction, clear markings, and ANSI-aligned performance helps reduce downtime caused by rounding, slippage, or misidentification during tool selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.