Shop GENIUS TOOLS
Create Account
1/2in Dr. No.3 Philips Bit Socket 80mmL
- Mfr # 408+1303
- Zoro # G023580654
original price:Â $9.24 , new price: $8.32 , 9 percent off
new price:Â
$
8.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1303
- Zoro #
- G023580654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 1/2 Inch Drive 80mm Length Durable Steel - 408+1303 Bit Socket This 1/2in drive No.3 Phillips bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. The 80mm overall length adds reach while keeping the bit profile stable for controlled work. Constructed from high speed steel, it delivers high strength, durability, and anti-corrosive properties for demanding shop conditions. Clearly stamped sizing supports quick identification and cleaner tool organization in drawers, carts, and kits. Key Benefits 1/2in drive No.3 Phillips bit socket design for stable, accurate fit. 80mm overall length provides added reach without sacrificing control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in harsh work environments. Permanently stamped size markings make identification fast and reliable. Securely attached, interchangeable bit design built for professional technicians' daily use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade durability, this bit socket supports rigorous, repeatable use where reliability matters. Its combination of high speed steel construction, clear size stamping, and ANSI-aligned build quality makes it a practical choice for maintaining efficient workflows and organized tool storage in professional service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.