Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Triple Square Bit Socket 150mmL
- Mfr # 440+8610
- Zoro # G723580589
product price:Â
$
19.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+8610
- Zoro #
- G723580589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 1/2 Inch Drive 150mm Length Durable Construction - 440+8610, Professional Bit Socket This 1/2 inch drive M10 triple square bit socket is built for professional hand tool use where consistent fit and extended access matter. The 150mm overall length helps reach fasteners located deeper in assemblies while maintaining a secure, interchangeable bit socket design. Made from high speed steel, it is designed for high strength, durability, and anti-corrosive performance in demanding shop environments. Permanent size stamping supports faster tool identification and cleaner organization in drawers and tool carts. Key Benefits 1/2 inch drive M10 triple square bit socket for precise fastener engagement. 150mm overall length improves reach and access in tight or recessed areas. High speed steel construction supports strength, durability, and long-term reliability. Anti-corrosive properties help the socket withstand harsh working environments over time. Permanently stamped size marking enables quick identification and improved tool organization. Securely attached, interchangeable design built for rigorous professional technician demands. Designed and made for professional technicians, this bit socket emphasizes dependable performance over a lifetime of heavy use. The combination of durable materials, clear size identification, and an extended-length profile makes it a practical choice for service work where efficiency and consistency are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.