Shop GENIUS TOOLS
Create Account
1/4in Dr. T-6 Star Bit Socket 45mmL
- Mfr # 208+6106
- Zoro # G823579698
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6106
- Zoro #
- G823579698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-6 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+6106 Professional Star Bit Socket This T-6 star bit socket is built for controlled, repeatable fastening where a secure star profile matters. With a 1/4in drive and 45mm overall length, it fits compact setups while keeping the bit firmly aligned for consistent engagement. Made from high speed steel with anti-corrosive properties, it's designed for durability in daily shop use. Clear, stamped size markings help keep tool storage organized and reduce downtime when selecting the correct socket. Key Benefits T-6 star bit socket profile helps maintain a secure, reliable fastener grip. 1/4in drive size integrates easily with common ratchets and extensions. 45mm overall length supports access and control in tighter working areas. High speed steel construction delivers strength with anti-corrosive performance. Stamped size marking enables quick identification for faster tool organization. Securely attached yet interchangeable design supports long-term, repeatable professional use. SKU 208+6106 is intended for professional technicians who need dependable star-bit engagement and lasting performance from a compact socket format. Supplied as one piece only, it supports efficient workflow with durable materials, clear identification, and compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.