Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Triple Square Bit Socket 230mmL
- Mfr # 440+8810
- Zoro # G523583940
original price:Â $20.26 , new price: $18.23 , 10 percent off
new price:Â
$
18.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+8810
- Zoro #
- G523583940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 440+8810 Professional Hand Tool Socket This M10 triple square bit socket is built for professional hand tool use where accurate fit and consistent torque transfer matter. The 1/2 inch drive and 230mm (9.06 inch) overall length provide added reach to access fasteners in deeper or obstructed locations. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long service life. Permanent size stamping supports fast identification and cleaner tool organization in busy work environments. Key Benefits M10 triple square bit socket profile supports secure engagement on compatible fasteners. 1/2 inch drive fits common ratchets, breaker bars, and torque tools. 230mm (9.06 inches) overall length helps reach fasteners in tight areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop conditions. Size is permanently stamped for quick identification and organized storage. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed and made for professional technicians, this triple square bit socket is built to handle heavy use while remaining dependable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.