Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Pentacle Bit Socket 110mmL
- Mfr # 340+5450
- Zoro # G023580258
original price:Â $13.97 , new price: $12.57 , 10 percent off
new price:Â
$
12.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+5450
- Zoro #
- G023580258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-50 Size 3/8 Inch Drive 110mm Length Durable Construction - 340+5450, Bit Socket Tool This 3/8 inch drive T-50 pentacle bit socket is built for consistent fastening and removal where a pentacle/T-50 profile is required. The 110mm overall length helps reach deeper or recessed fasteners while maintaining solid engagement on the bit. Constructed from high speed steel for strength, durability, and anti-corrosive performance, it's designed to stand up to heavy, repeated use. The size marking is stamped for quick identification during tool selection and organization. Key Benefits 3/8 inch drive T-50 pentacle bit socket suits professional hand tool setups. 110mm overall length reaches recessed fasteners and improves access in tight spaces. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help protect the socket in demanding shop environments. Stamped size marking supports quick identification and efficient tool organization. Securely attached, interchangeable design handles rigorous professional technician workloads. Meets or exceeds ANSI standards for dependable quality and consistent performance. Its combination of reach, high speed steel strength, and ANSI-aligned quality makes it a solid addition to a 3/8 inch drive bit socket selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.