Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Triple Square Bit Socket 55mmL
- Mfr # 440+8110
- Zoro # G923579345
product price:Â
$
10.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+8110
- Zoro #
- G923579345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 440+8110 Professional Bit Socket This 1/2in drive M10 triple square bit socket is built for consistent fit and dependable torque transfer when working with triple square fasteners. The 55mm overall length helps balance access and control, making it a practical choice for organized, repeatable service work. Manufactured from high speed steel for strength, durability, and anti-corrosive performance, it is designed to meet the expectations of professional technicians. Clear size stamping supports fast identification in tool drawers and on the bench. Key Benefits 1/2in drive M10 triple square bit socket for precise fastener engagement. 55mm overall length (2.17 inches) balances reach with stable handling. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification and tool organization. Securely attached, interchangeable bit socket construction supports rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Built as a professional-grade hand tool, this bit socket is intended for heavy, repeat use without sacrificing reliability. Its material strength, standardized performance, and easy-to-read markings help maintain efficient workflows, while the durable construction supports long service life in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.