Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.1 Philips Bit Socket 70mmL
- Mfr # 208+1301
- Zoro # G623579249
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1301
- Zoro #
- G623579249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH1 1/4 Inch Drive 70mm Length Durable Steel - 208+1301 Professional Bit Socket This 1/4in drive PH1 Phillips bit socket is built for consistent fit and controlled fastening where a compact, interchangeable bit socket is preferred. The 70mm overall length helps balance access and stability, making it easier to work in tight or recessed areas while maintaining good hand control. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties to support long service life in demanding shop conditions. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 1/4in drive PH1 Phillips bit socket for precise, repeatable screw engagement. 70mm overall length supports access while maintaining control in confined spaces. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear in harsh working environments. Stamped size identification aids quick selection and permanent tool organization. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent workshop performance. Designed for professional-grade service, this bit socket is made to handle heavy use while staying easy to identify and dependable on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.