Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Triple Square Bit Socket 80mmL
- Mfr # 440+8310
- Zoro # G223581598
original price:Â $10.14 , new price: $9.13 , 9 percent off
new price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+8310
- Zoro #
- G223581598
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 440+8310 Triple Square Bit Socket Built for professional hand tool sets, this M10 triple square bit socket pairs a 1/2 inch drive with an 80mm overall length for controlled access and consistent engagement. The bit is designed for a secure triple square fit and dependable torque transfer in demanding service environments. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain long-term performance. Size markings are stamped for quick identification and cleaner tool organization in drawers, carts, and mobile kits. Key Benefits M10 triple square bit profile for secure engagement and reduced fastener slippage. 1/2 inch drive interfaces with standard ratchets, breakers, and torque tools. 80mm overall length supports improved reach while maintaining stable control. High speed steel construction delivers strength and durability in professional use. Anti-corrosive properties help protect the socket in harsh shop environments. Permanently stamped size markings improve identification and tool organization speed. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 440+8310. Designed for professional technicians and built for long-term heavy use, this triple square bit socket is securely attached yet interchangeable within the series, supporting reliable day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.