Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Wobble Hex Bit Socket 110mmL
- Mfr # 410+4548
- Zoro # G823581103
product price:Â
$
11.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+4548
- Zoro #
- G823581103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 1/2 Inch Drive 110mm Length Durable Steel - 410+4548 Professional Bit Socket This 1/2in drive 8mm wobble hex bit socket is built for controlled engagement and improved access in tight or slightly misaligned fastener positions. The 110mm (4.33in) overall length adds reach while keeping the tool manageable in a professional hand tool setup. Made from high speed steel for strength and anti-corrosive protection, it's designed for long service life in demanding environments. Size markings are stamped for quick, permanent identification, supporting faster tool selection and better organization. Key Benefits 1/2in drive 8mm wobble hex bit socket for versatile fastener access. 110mm (4.33in) overall length balances reach with controlled handling. High speed steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size marking improves identification and tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality expectations. SKU 410+4548 is intended for professional-grade service where repeatable fit, durability, and easy size recognition matter. With ANSI-aligned quality, high speed steel construction, and a wobble-style hex bit, it supports efficient work while helping maintain a clean, well-identified tool inventory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.