Shop GENIUS TOOLS
Create Account
1/2in Dr. M9 Surface Bit Sockte 80mmL
- Mfr # 440+9209
- Zoro # G923583779
original price:Â $11.01 , new price: $9.91 , 9 percent off
new price:Â
$
9.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+9209
- Zoro #
- G923583779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M9 Size 1/2 Inch Drive 80mm Length Durable Construction - 440+9209 Professional Ribe Bit Socket This 1/2 inch drive Ribe bit socket is built for consistent fit and controlled torque on M9 Ribe fasteners. The 80mm overall length (3.15 inches) helps reach recessed hardware while maintaining a stable engagement with the fastener head. Constructed from high speed steel with anti-corrosive properties, it is designed for long service life in demanding shop conditions. Permanently stamped size markings support faster tool identification and cleaner organization in a professional socket set. Key Benefits M9 Ribe bit socket profile for accurate engagement on matching fasteners. 1/2 inch drive size fits standard ratchets, breakers, and torque tools. 80mm (3.15 inch) overall length improves access to recessed fasteners. High speed steel construction provides strength, durability, and corrosion resistance. Permanently stamped size markings make selection quick and reduce mismatches. Securely attached yet interchangeable bit design supports reliable, repeatable performance. Meets or exceeds ANSI standards for professional-grade tool expectations. Designed and made for professional technicians, this socket is intended to handle rigorous day-to-day use while keeping fitment consistent across repeated installations and removals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.