Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Wobble Hex Bit Socket 110mmL
- Mfr # 308+4534
- Zoro # G323580651
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4534
- Zoro #
- G323580651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 3/8 Inch Drive 110mm Length Durable Steel - 308+4534 Professional Bit Socket This 3/8 inch drive 4mm wobble hex bit socket is built for controlled fastener engagement where a little wobble helps access. With an overall length of 110mm (4.33 inches), it supports reach and visibility while keeping the bit socket format compatible with common 3/8 inch drive setups. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/8 inch drive 4mm wobble hex bit socket for versatile fastener access. 110mm overall length (4.33 inches) supports reach in tighter work areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for consistent fit, performance, and quality. SKU 308+4534 is a professional-grade choice for technicians who rely on repeatable performance under heavy use. Its wobble style design, durable steel build, and clear size identification help reduce downtime when selecting tools and maintaining consistency across jobs where 3/8 inch drive bit sockets are preferred.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.