Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 x 1.00 Stud Bolt Socket
- Mfr # 410100
- Zoro # G323582709
original price:Â $6.17 , new price: $5.55 , 10 percent off
new price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410100
- Zoro #
- G323582709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M10 x 1.00mm Size 1/2 Inch Drive High-Precision Durable Construction - 410100 Stud Bolt Socket This 1/2in drive stud bolt socket is built for accurate installation and removal of M10 x 1.00 stud bolts. Its 52mm (2.05in) overall length supports controlled access while keeping the tool compact for tight working areas. Constructed from Chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive protection. Permanently stamped size markings improve organization and reduce time spent searching for the correct socket. Key Benefits Designed for M10 x 1.00 stud bolts with a 1/2in drive. 52mm overall length helps balance access, reach, and handling control. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Permanently stamped size markings support fast identification and better tool organization. Purpose-built for straightforward stud bolt installation and removal tasks. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 410100 is made for professional technicians who need consistent fit and reliable performance over repeated, heavy use. Whether you're servicing equipment or maintaining fasteners in a shop environment, this stud bolt socket supports clean, repeatable work while maintaining durability and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.