3/4in Dr. 1 3/4in Deep Hand Socket
- Mfr # 689556
- Zoro # G223580102
original price:Â $43.56 , new price: $39.20 , 10 percent off
new price:Â
$
39.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689556
- Zoro #
- G223580102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689556 Deep Hand Socket This 3/4in drive deep hand socket is built for high-torque fastener work where reach and durability matter. The 1 3/4in 6-point profile helps maintain solid contact on nuts and bolts, while the deep length supports access to recessed hardware. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome-polished surface, it balances strength with corrosion resistance. Size markings are permanently stamped for quick identification in drawers, carts, and toolboxes. Key Benefits 1 3/4in 6-point design helps reduce rounding under higher torque loads. 3/4in drive size fits compatible ratchets, breakers, and torque tools. Deep length (95mm / 3.74in) reaches recessed nuts and long studs. Chromium Molybdenum alloy steel supports strength and long-term durability. Chrome polished finish adds toughness and corrosion resistance in shop conditions. Permanently stamped size markings improve organization and faster tool selection. Meets or exceeds ANSI standards for dependable fit and performance. Engineered for professional technicians and demanding daily use, this deep socket delivers consistent engagement and reliable identification at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.