Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Deep Hand Socket
- Mfr # 326309
- Zoro # G423582609
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326309
- Zoro #
- G423582609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9mm 3/8 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 326309 Deep Socket This 9mm deep hand socket is built around a 3/8in drive and a 6-point profile for reliable engagement on fasteners. With a 63mm (2.48in) overall length, it helps reach recessed hardware while maintaining a stable fit during turning. Manufactured from chromium-vanadium steel alloy and finished with a chrome-polished surface, it balances strength with anti-corrosive protection. Permanent stamped size markings support fast identification when organizing sockets in a drawer, rail, or service cart. Key Benefits 6-point 9mm socket design helps reduce rounding and improves fastener contact. 3/8in drive size fits common ratchets, extensions, and torque tools. Deep 63mm (2.48in) length reaches recessed fasteners and tighter access points. Chromium-vanadium steel alloy supports high strength, durability, and corrosion resistance. Chrome polished finish adds a tough, corrosion-resistant surface for long service life. Stamped size markings provide permanent, easy identification for quicker tool selection. SKU 326309 is designed for professional-grade use where consistency matters under repeated heavy cycles. The combination of a deep profile, 6-point geometry, and corrosion-resistant construction makes it a practical choice for technicians who rely on dependable socket fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.