Shop GENIUS TOOLS
Create Account
3/4in Dr. 37mm Hand Socket
- Mfr # 625237
- Zoro # G123581728
product price:Â
$
14.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625237
- Zoro #
- G123581728
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 37mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625237 Hand Socket This 37mm, 6-point hand socket is built for controlled torque and dependable engagement on fasteners. The 3/4in drive size and 57mm overall length balance access and stability for heavy-duty hand tool setups where strength and fit matter. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support fast identification during tool organization. Key Benefits 37mm 6-point profile helps reduce slipping and fastener rounding. 3/4in drive supports heavy-duty hand tool use and higher torque. 57mm overall length offers a practical balance of reach and control. Chromium Molybdenum Alloy Steel provides high strength and durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings stay readable for quick, permanent identification. Meets or exceeds ANSI standards for consistent quality expectations. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket focuses on long-term reliability and straightforward usability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.