1/2in Dr. M12 Triple Square Bit Socket 110mmL
- Mfr # 442+8512
- Zoro # G823582315
original price:Â $18.08 , new price: $16.27 , 10 percent off
new price:Â
$
16.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+8512
- Zoro #
- G823582315
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 442+8512, Triple Square Bit Socket This 1/2in drive M12 triple square bit socket is built for controlled torque transfer and consistent engagement in demanding service work. The 110mm overall length helps reach fasteners set deeper or behind surrounding components while maintaining stability on a 1/2in drive tool. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the bit and socket assembly is designed to stay securely attached and remain interchangeable within your bit socket setup. Permanent size stamping supports quick identification during tool organization and repeat jobs. Key Benefits 1/2 inch drive M12 triple square bit socket for secure fastener engagement. 110mm overall length improves access to recessed or obstructed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached bit design helps withstand rigorous professional technician use. Interchangeable format supports flexible setups with compatible 1/2 inch drive systems. Sizes are permanently stamped for fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, consistent workshop performance. The combination of durable steel, clear markings, and a stable 110mm length supports efficient, repeatable work where reliable fit and reach matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.