3/8in Dr. M10 Triple Square Bit Socket 110mmL
- Mfr # 340+8510
- Zoro # G823582728
product price:Â
$
13.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340+8510
- Zoro #
- G823582728
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 340+8510, Professional Bit Socket This 3/8 inch drive M10 triple square bit socket is built for precise fastener engagement and dependable torque transfer. The 110mm overall length helps reach recessed hardware while keeping the bit firmly seated during use. Designed for professional hand tool setups, it focuses on durability, clear size identification, and consistent performance under daily shop demands. Key Benefits 3/8 inch drive M10 triple square bit socket for accurate, secure engagement. 110mm overall length (4.33 inches) supports access to deeper fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking improves tool organization and quick selection. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for dependable fit, function, and performance. SKU 340+8510 is a professional-grade bit socket engineered for long-term service in demanding environments. With durable high speed steel construction, a clearly stamped M10 size, and an ANSI-aligned build, it fits cleanly into a 3/8 inch drive workflow where reliability and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.