Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Bit Socket 150mmL
- Mfr # 442+8612
- Zoro # G123583951
product price:Â
$
19.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442+8612
- Zoro #
- G123583951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 442+8612 Triple Square Bit Socket This 1/2in drive M12 triple square bit socket is built for consistent fit and controlled torque transfer. The 150mm overall length (5.91 inches) provides additional reach for fasteners set deeper in assemblies, helping you work more comfortably without compromising engagement. Made from High Speed Steel with anti-corrosive properties, it is designed for long service life in professional environments. Size markings are stamped directly on the tool for quick identification during setup and tool organization. Key Benefits 1/2in drive M12 triple square bit socket for accurate fastener engagement. 150mm overall length (5.91in) improves access in tight or recessed areas. High Speed Steel construction supports high strength, durability, and long-term performance. Anti-corrosive properties help resist wear from shop conditions and daily handling. Permanently stamped size markings simplify tool organization and reduce selection mistakes. Securely attached, interchangeable bit socket design supports reliable professional use. Meets or exceeds ANSI standards for dependable, professional-grade tool quality. SKU: 442+8612. It's a straightforward, durable choice when you need a long-reach triple square bit socket with clear markings and dependable build quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.