Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 150mmL
- Mfr # 444+8614
- Zoro # G023584065
original price:Â $22.01 , new price: $19.81 , 10 percent off
new price:Â
$
19.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+8614
- Zoro #
- G023584065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 444+8614 Triple Square Bit Socket This M14 triple square bit socket is built for professional hand tool work where secure engagement and consistent fit matter. With a 1/2 inch drive and 150mm overall length, it helps reach fasteners while maintaining stable control through the drive end. Made from high speed steel for strength, durability, and anti-corrosive protection, this socket is designed to hold up under demanding shop use. Size markings are stamped for fast identification and better tool organization in drawers or service carts. Key Benefits M14 triple square bit profile helps reduce fastener stripping and rounding. 1/2 inch drive interface fits common ratchets, breakers, and torque tools. 150mm overall length supports access to recessed or hard-to-reach fasteners. High speed steel construction provides high strength with anti-corrosive properties. Permanently stamped size improves organization and speeds up tool selection. Securely attached yet interchangeable bit socket design supports dependable service work. Designed and made for professional technicians, this triple square bit socket emphasizes durable construction, clear identification, and reliable performance under heavy use. SKU 444+8614 is a practical choice for consistent results when working with M14 triple square fasteners in routine maintenance and repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.