Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Bit Socket 190mmL
- Mfr # 442+8712
- Zoro # G523583155
product price:Â
$
24.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+8712
- Zoro #
- G523583155
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 442+8712, 1/2in Drive Bit Socket This 1/2in drive M12 triple square bit socket is built for precise engagement and consistent fitment on triple square fasteners. The 190mm overall length helps reach fasteners in deeper or obstructed locations while maintaining stable drive control. Constructed from high speed steel for strength and anti-corrosive properties, it is designed for the demanding pace of professional technicians. Clearly stamped size markings support faster identification and better tool organization in drawers and carts. Key Benefits 1/2in drive M12 triple square bit socket for accurate fastener engagement. 190mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit design supports reliable day-to-day service work. Size is stamped for permanent, quick identification during tool selection. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this bit socket is intended to hold up under heavy, repeated use while staying easy to identify and organize. SKU: 442+8712. It balances reach, durability, and standards compliance to support consistent results in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.