Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7630
- Zoro # G223580058
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7630
- Zoro #
- G223580058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+7630 Tamperproof Bit Socket This 3/8in drive T-30 tamperproof star bit socket is built for professional hand tool applications where a secure fit and controlled reach matter. The 140mm overall length helps access fasteners with added clearance while maintaining drive stability. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed to handle repeated shop use. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 3/8in drive T-30 tamperproof star bit socket for secure fastener engagement. 140mm overall length (5.51in) adds reach without sacrificing control. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding work environments. Stamped size markings support fast identification and better toolbox organization. Bit sockets are securely attached yet interchangeable for flexible service setups. Designed and made for professional technicians, this tamperproof star bit socket provides a dependable grip on compatible fasteners while supporting long-term, heavy-use reliability. Clear specifications, durable materials, and permanent size identification make it a practical choice for consistent day-to-day tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.