Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Tamperproof Star Bit Socket 230mmL
- Mfr # 410+7845
- Zoro # G523581090
product price:Â
$
20.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7845
- Zoro #
- G523581090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 1/2 Inch Drive 230mm Length Durable Design - 410+7845 Tamperproof Torx Bit Socket This 1/2 inch drive T-45 tamperproof star bit socket is built for controlled torque transfer and dependable engagement with tamperproof fasteners. The 230mm overall length provides added reach for recessed or hard-to-access fastener locations while maintaining stable handling. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties to help resist wear in demanding shop conditions. The size marking is stamped for permanent, quick identification during tool selection and organization. Key Benefits 1/2 inch drive T-45 tamperproof star bit socket for secure fastener engagement. 230mm overall length improves access to recessed fasteners in tight areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit design built for professional technician requirements. Designed for professional-grade use, this bit socket is made to handle repeated, heavy-duty service while staying easy to identify and reliable in the field. Its combination of extended reach, durable materials, and standards compliance supports consistent results across routine maintenance and demanding repair work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.