Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Pentacle Bit Socket 70mmL
- Mfr # 208+5230
- Zoro # G223578727
product price:Â
$
6.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+5230
- Zoro #
- G223578727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+5230 Professional Bit Socket This 1/4in drive T-30 pentacle bit socket is built for consistent fastener engagement and dependable performance in professional hand tool setups. The 70mm overall length helps balance reach with control, making it easier to work in tighter spaces while maintaining stable contact with the fastener. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to hold up to frequent use. Permanently stamped sizing improves tool organization and speeds up identification during service and repair work. Key Benefits 1/4in drive T-30 pentacle bit socket for precise, repeatable fastener engagement. 70mm overall length supports better access without sacrificing control or stability. High Speed Steel construction delivers high strength with anti-corrosive protection. Bit socket is securely attached and interchangeable for reliable, consistent performance. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for professional expectations and quality benchmarks. SKU 208+5230 is a professional-grade bit socket designed for technicians who need durability and consistent fit. With stamped size identification, ANSI alignment, and high-speed steel construction, it supports efficient workflows and long-term tool organization while remaining dependable under heavy, repetitive use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.