Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Bit Socket 150mmL
- Mfr # 447+2657
- Zoro # G723582835
original price:Â $27.44 , new price: $24.70 , 9 percent off
new price:Â
$
24.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447+2657
- Zoro #
- G723582835
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 17mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 447+2657, Hex Bit Socket Tool This 17mm hex bit socket is built for 1/2 inch drive applications where a longer reach helps maintain access and control. With a 150mm overall length (5.91 inches), it supports stable engagement in deeper or obstructed locations while keeping the tool profile straightforward and easy to identify. Designed for professional technicians, the socket is made from high speed steel for strength, durability, and anti-corrosive properties. Size markings are stamped for permanent identification, supporting faster tool selection and cleaner organization across busy work environments. Key Benefits 1/2 inch drive 17mm hex bit socket design supports reliable torque transfer. 150mm overall length (5.91 inches) improves reach without sacrificing control. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide permanent, easy identification during tool changes. Securely attached, interchangeable bit socket construction handles rigorous technician use. Meets or exceeds ANSI standards for consistent fit, quality, and performance. SKU: 447+2657. Its clear size stamping and durable steel construction make it a practical, dependable addition to a professional hand-tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.