3/8in Dr. 1/4in Wobble Hex Bit Socket 180mmL
- Mfr # 308+5716
- Zoro # G423580384
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5716
- Zoro #
- G423580384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Wobble Style 3/8 Inch Drive 180mm Length Durable Design - 308+5716 Hex Bit Socket Tool This 3/8 inch drive hex bit socket is built for controlled fastening where reach and bit alignment matter. The 1/4 inch wobble hex bit design helps access fasteners at slight angles, while the 180mm overall length adds clearance in tight or recessed areas. Constructed from High Speed Steel for strength and durability, it also provides anti-corrosive properties for longer service life. Size markings are stamped for quick identification and consistent tool organization in busy workspaces. Key Benefits 3/8 inch drive with 1/4 inch wobble hex bit for angled access. 180mm overall length improves reach in recessed or hard-to-access fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide fast, permanent identification and better tool organization. Securely attached, interchangeable design supports reliable use for professional technicians. Designed for professional-grade service work, this bit socket balances reach, strength, and identification features that streamline daily use. Its wobble style adds flexibility without sacrificing a secure fit, and the durable steel construction is intended to stand up to heavy, repeated handling in a technician's toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.