Shop GENIUS TOOLS
Create Account
3/8in Dr. M14 Surface Bit Socket 76mmL
- Mfr # 344+9214
- Zoro # G423580179
product price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+9214
- Zoro #
- G423580179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M14 Size 3/8 Inch Drive 76mm Length Durable Construction - 344+9214, Bit Socket Tool This 3/8in drive M14 Ribe surface bit socket is built for consistent fit, strength, and repeatable performance in professional toolkits. With a 76mm (2.99in) overall length, it supports controlled engagement while helping reach fasteners where extra length improves access. Constructed from high-speed steel with anti-corrosive properties, the socket is designed to stay dependable under heavy, day-to-day use. Permanently stamped sizing improves organization and reduces time spent verifying the correct tool during service work. Key Benefits 3/8in drive M14 Ribe bit socket for secure, precise fastener engagement. 76mm overall length supports access while maintaining stable, controlled handling. High-speed steel construction delivers strength and durability for demanding workloads. Anti-corrosive properties help resist wear and deterioration in harsh environments. Permanently stamped size markings simplify tool organization and quick identification. Securely attached, interchangeable bit socket design withstands rigorous professional technician use. Designed as a professional-grade bit socket, this tool balances durability, identification clarity, and reliable attachment for repeat service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.