Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Bit Socket 80mmL
- Mfr # 442+8312
- Zoro # G023582306
original price:Â $12.87 , new price: $11.58 , 10 percent off
new price:Â
$
11.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+8312
- Zoro #
- G023582306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M12 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 442+8312, Professional Bit Socket This 1/2 inch drive M12 triple square bit socket is built for controlled fastening and consistent engagement where triple square hardware is specified. The 80mm overall length helps provide practical reach while keeping handling stable in a standard ratchet and socket setup. Designed for professional technicians, it focuses on durability, identification, and dependable fit. Size markings are stamped for quick selection, and the bit socket construction supports regular shop use while maintaining interchangeability across compatible 1/2 inch drive tools. Key Benefits 1/2 inch drive M12 triple square bit socket for precise engagement. 80mm overall length balances access and control in tight work areas. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size markings support fast, accurate tool identification. Securely attached, interchangeable bit socket design for reliable everyday service work. Meets or exceeds ANSI standards for quality expectations and performance consistency. SKU 442+8312 is a professional-grade bit socket engineered for long-term, heavy-use environments. With an ANSI-aligned design approach, clear size identification, and corrosion-resistant high speed steel construction, it supports efficient workflow and consistent results without adding unnecessary complexity to your tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.