Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Bit Socket 140mmL
- Mfr # 308+3616
- Zoro # G323582280
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3616
- Zoro #
- G323582280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 3/8 Inch Drive, 140mm Length, Durable Steel Construction - 308+3616 Hex Bit Socket This 3/8in drive hex bit socket is built for consistent fastener engagement with a 1/4in hex size and extended 140mm reach. The long profile helps access recessed or hard-to-reach hex fasteners while maintaining control on the drive end. Constructed from high speed steel with anti-corrosive properties, it is designed for durability in demanding professional environments. Size markings are stamped for quick identification and organized storage in a busy tool setup. Key Benefits 1/4in hex bit size supports accurate fit across compatible hex fasteners. 3/8in drive interface integrates with standard ratchets and torque tools. 140mm overall length improves access to recessed or obstructed fasteners. High speed steel construction delivers strength, durability, and wear resistance. Anti-corrosive properties help protect the socket in harsh shop conditions. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable performance expectations. SKU 308+3616 is part of the Genius Tools professional-grade hex bit socket lineup, designed for technicians who need reliable engagement and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.