Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm Hex Bit Socket
- Mfr # 627+2932
- Zoro # G423582340
product price:Â
$
47.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+2932
- Zoro #
- G423582340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 32mm Size 3/4 Inch Drive Heavy-Duty S2 Steel - 627+2932 Impact Hex Bit Socket Built for high-torque fastening and removal, this 32mm hex impact bit socket pairs a 3/4in drive with a 90mm overall length for stable engagement and controlled access. It is engineered for demanding shop conditions where strength, fit, and fast identification matter. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for durability and corrosion resistance. Permanent size stamping supports quick selection in a busy tool cart, while heat treatment and a black oxide coating help it hold up under repetitive impact use. Key Benefits 32mm hex impact bit profile provides secure fit and reduces fastener slippage. 3/4in drive size supports higher torque applications and heavy-duty service work. 90mm overall length balances reach and control in tight or recessed areas. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive performance. Heat-treated body improves durability under repeated impact and high load cycles. Black oxide coating helps protect the finish and withstand demanding technician use. Permanently stamped size markings enable quick identification and better tool organization. Designed to meet or exceed ANSI standards, this professional-grade impact hex bit socket is built for consistent performance over long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.