Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Hex Bit Socket 85mmL
- Mfr # 622+2922
- Zoro # G223582953
product price:Â
$
40.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 622+2922
- Zoro #
- G223582953
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 22mm Size 3/4 Inch Drive 85mm Length Durable Construction - 622+2922 Impact Hex Bit Socket This 22mm hex impact bit socket is built for high-torque fastening and removal with a 3/4in drive. The 85mm overall length (3.35in) supports stable engagement while keeping the setup compact for professional toolboxes and service carts. Constructed from Chromium Molybdenum Alloy Steel, it balances strength with durability and anti-corrosive properties. Permanent size stamping helps quick identification during repetitive work and prevents mix-ups when organizing impact sockets by drive and bit size. Key Benefits 22mm hex impact bit socket delivers secure fit and strong torque transfer. 3/4in drive and 85mm overall length (3.35in) for demanding applications. Chromium Molybdenum Alloy Steel provides high strength and long service life. Anti-corrosive material properties help resist wear in tough shop environments. Heat-treated for strength to handle rigorous professional technician use. Black oxide coating supports durability under repeated impact tool operation. Stamped size markings enable fast identification and cleaner tool organization. SKU: 622+2922. Designed as a professional-grade impact bit socket for long-term, heavy-use reliability and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.