Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 x 55mmL Surface Bit Socket
- Mfr # 442+9012
- Zoro # G123583418
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+9012
- Zoro #
- G123583418
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M12 x 55mm Length 1/2 Inch Drive High-Strength Steel - 442+9012, Professional Bit Socket This 1/2in drive M12 Ribe surface bit socket is built for technicians who need consistent fit, controlled reach, and dependable durability in daily service work. The 55mm overall length (2.17 inches) supports access and stability without adding unnecessary bulk. Manufactured from high speed steel for strength and anti-corrosive performance, it's designed to hold up under repeated use. Clear, permanently stamped sizing helps keep your socket set organized and reduces time spent verifying the correct bit. Key Benefits 1/2in drive M12 Ribe surface bit socket for secure fastener engagement. 55mm overall length (2.17 inches) balances reach with controlled handling. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking supports fast identification and tool organization. Securely attached, interchangeable bit design handles rigorous professional technician use. Designed as a professional-grade hand tool, this bit socket is made to perform over a lifetime of heavy use. It supports reliable, repeatable results with durable materials, clear size identification, and standards-based manufacturing-ideal for maintaining an efficient, well-organized tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.