Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Hex Bit Socket 140mmL
- Mfr # 308+3608
- Zoro # G323579464
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3608
- Zoro #
- G323579464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 140mm Length Durable Steel - 308+3608, Hex Bit Socket Tool This hex bit socket is built for 3/8in drive ratchets and torque tools when a 1/8in hex size is required. With a 140mm (5.51in) overall length, it offers added reach for fasteners set deeper in assemblies while maintaining a secure, professional fit. Made from High Speed Steel, it is designed for strength and durability with anti-corrosive properties. Permanent size stamping supports faster identification in drawers, carts, and tool organizers, helping keep professional setups consistent and efficient. Key Benefits 1/8in hex bit socket size supports consistent fit on matching hex fasteners. 3/8in drive interface works with common ratchets, extensions, and torque tools. 140mm overall length provides extra reach for recessed or hard-to-access locations. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist rust and wear in demanding shop environments. Stamped size markings stay readable for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 308+3608. Designed for professional technicians, this interchangeable hex bit socket combines reach, durability, and clear size identification to support repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.